Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WMI® Stainless Steel Leveling Caster WMS-60F - 550 Lb. Capacity - Plate Mounted
See all 34 items in product family

WMI® Stainless Steel Leveling Caster WMS-60F - 550 Lb. Capacity - Plate Mounted

Item #: WBB1916057

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
WMI® Stainless Steel Leveling Caster WMS-60F - 1100 Lb. Load Rating - Plate Mounted

Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.

Product Specifications

    • WIDTH INCHES3-29/32
    • HEIGHT INCHES3-5/16
    • CAPACITY LBS550
    • COLOR FINISHStainless Steel
    • APPROVALSISO 9001, ISO 14001
    • ASSEMBLYAssembled
    • BEARING TYPEPlain Bore
    • BRAKE TYPELeveling Pad
    • BRANDWMI
    • CASTER RIG TYPENatural Finish
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONLow Profile Stainless Steel Leveling Caster
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERWMS-60F
    • MOUNTING BOLT HOLE DIAMETER INCHES1/4
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES1/4
    • PLATE SIZE2-7/8" x 2-7/8"
    • STEM WIDTH INCHES1/4
    • TYPESwivel, Plate Mounted
    • WEIGHT LBS2.41
    • WHEEL CONSTRUCTIONSolid Nylon
    • WHEEL DIAMETER INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!