Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon 00411 10x2.75 Semi-Pneumatic Ribbed Tread - 2.3" Centered - 5/8" Bearings

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Marathon 00411 10x2.75 Semi-Pneumatic Ribbed Tread - 2.3" Centered - 5/8" Bearings

Item #: WBB639911

Sold By: globalindustrial.com

Available on or around 09/14/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $21.99 Save up to 45%
Price: $ 12.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marathon 00411 10x2.75 Semi-Pneumatic Ribbed Tread - 2.3" Centered - 5/8" Bearings

Semi-Pneumatic Tires are made of solid rubber and offer the benefit of no flats! Not for highway use.

Product Specifications

    • WIDTH INCHES2.75
    • CAPACITY LBS300
    • COLOR FINISHWhite Rim
    • ASSEMBLYAssembled
    • BEARING SIZE INCHES5/8
    • BRANDMarathon Industries
    • HUB TYPE2.3125" Centered
    • LIMITED WARRANTY6 Months Free of Manufacturer Defects
    • MANUFACTURERS PART NUMBER00411
    • PACKAGE QUANTITY1
    • RIM TYPESteel
    • STYLE10 x 2.75 Semi-Pneumatic
    • TIRE SIZE INCHES10
    • TIRE TYPE10" x 2.75" Semi-Pneumatic
    • TREAD DESIGNRibbed
    • WEIGHT LBS5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

it's a wheel

Your review: what I expected

Pros: too early to tell

Cons: too early to tell

Is this review helpful?

Very smmoth

Your review: My entire experience, from product selection, transaction ease through to delivery was "very smooth". I will, I'm sure be a return customer.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!