Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Wheel 13 x 4.50 5 Hole Steel Wheel R-135

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Martin Wheel 13 x 4.50 5 Hole Steel Wheel R-135

Item #: WBB638451

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.99 Save up to 21%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 13 x 4.50 5 Hole Steel Wheel R-135

Durable white powder coat finish steel wheel.

Product Specifications

    • WIDTH INCHES4.5
    • CAPACITY LBS1660
    • BOLT CIRCLE INCHES5 x 4.5
    • BRANDMartin Wheel
    • CONSTRUCTIONSteel
    • FITS TIRE SIZEST175/80D-13/175/80R-13
    • MANUFACTURERS PART NUMBERR-135
    • PILOT HOLE DIAMETER INCHES2.81
    • RIM SIZE INCHES13 x 4.5
    • WEIGHT LBS13.5
    • WHEEL DIAMETER INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!