discount codeFree shipping over 300

Applied at checkout

Martin Wheel 15 x 600-6 Rib Tire 606-2R-I

Tire Only - Shown with Rim

Martin Wheel 15 x 600-6 Rib Tire 606-2R-I

Item #: WBB638408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.99 up to 12% OFF

Price: $23.75

Quantity

Popular item in this category

Martin Wheel 15 x 600-6 Turf Rider Tire 606-2TR-I

Usually ships in 2 to 5 days

(12)

$20.25

Customers Also Viewed

Martin Wheel 15 x 600-6 Rib Tire 606-2R-I

Multi-rib 15 x 600-6 2 ply tire is the best original equipment replacement for outdoor power equipment

Product Specifications

  • WIDTH INCHES6
  • CAPACITY LBS365
  • BRANDMartin Wheel
  • CONSTRUCTIONRubber
  • FITS RIM SIZE6 x 4.50
  • MANUFACTURERS PART NUMBER606-2R-I
  • MAX PSI14
  • PLY RATING2 Ply
  • TIRE CODE RATINGTL
  • TIRE TYPE15 x 6.00-6
  • TREAD DESIGNRibbed
  • WEIGHT LBS4.7
  • WHEEL DIAMETER INCHES14.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 15 x 600-6 Rib Tire 606-2R-I

Martin Wheel 15 x 600-6 Rib Tire 606-2R-I

Item #: WBB638408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top