discount codeFree shipping over 300

Applied at checkout

Martin Wheel 175/80R-13 Radial Trailer Tire & Custom Spoke Wheel Assembly DM175R3C-5C-I

Martin Wheel 175/80R-13 Radial Trailer Tire & Custom Spoke Wheel Assembly DM175R3C-5C-I

Item #: WBB638440

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$127.99 up to 16% OFF

Price: $107.95

Quantity

Popular item in this category

Customers Also Viewed

Martin Wheel 175/80R-13 Radial Trailer Tire & Custom Spoke Wheel Assembly DM175R3C-5C-I

Karrier radial trailer tire and custom spoke wheel assembly is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.

Product Specifications

  • WIDTH INCHES7
  • CAPACITY LBS1360
  • BOLT CIRCLE INCHES5 x 4.5
  • BRANDMartin Wheel
  • CONSTRUCTIONRubber/Steel
  • FITS RIM SIZE--
  • LOAD RANGELRC
  • MANUFACTURERS PART NUMBERDM175R3C-5C-I
  • MAX PSI50
  • PLY RATING6 Ply
  • RIM SIZE INCHES13 x 5
  • TIRE CODE RATINGTL
  • TIRE TYPE175/80R-13
  • TREAD DESIGNHighway
  • TYPETire & Rim
  • VALVE TYPETR413
  • WEIGHT LBS31
  • WHEEL DIAMETER INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 175/80R-13 Radial Trailer Tire & Custom Spoke Wheel Assembly DM175R3C-5C-I

Martin Wheel 175/80R-13 Radial Trailer Tire & Custom Spoke Wheel Assembly DM175R3C-5C-I

Item #: WBB638440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top