discount codeFree shipping over 300

Applied at checkout

Martin Wheel 20 x 800-8 Turf Ride Tire 808-2TR-I

Tire Only - Shown with Rim

Martin Wheel 20 x 800-8 Turf Ride Tire 808-2TR-I

Item #: WBB638405

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.99 up to 2% OFF

Price: $48.95

Quantity

Popular item in this category

Martin Wheel 20 x 1000-8 Turf Rider Tire 1008-2TR-I

Usually ships in 2 to 5 days

(4)

$50.95

Customers Also Viewed

Martin Wheel 20 x 800-8 Turf Ride Tire 808-2TR-I

Great traction, but easy on your lawn, Turf Rider 20 x 800-8 2 ply turf tire is the best original equipment replacement tire for outdoor power equipment.

Product Specifications

  • WIDTH INCHES8
  • CAPACITY LBS560
  • BRANDMartin Wheel
  • CONSTRUCTIONRubber
  • FITS RIM SIZE8 x 7
  • MANUFACTURERS PART NUMBER808-2TR-I
  • MAX PSI12
  • PLY RATING2 Ply
  • TIRE CODE RATINGTL
  • TIRE TYPE20 x 8.00-8
  • TREAD DESIGNTurf
  • WEIGHT LBS10
  • WHEEL DIAMETER INCHES20.2
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stellman

    Date: June 11, 2012

    Great OEM tire replacement
    Your review:
    Reasonably priced turf tire that is very similar to the OEM tire that is on my John Deere L110. Highly recommend as a replacement tire.
  • Reviewer: David

    Date: April 05, 2012

    Great Value
    Your review:
    These turf tires fit my JD riding mower well and got me back in business for a great price. Very satisfied.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 20 x 800-8 Turf Ride Tire 808-2TR-I

Martin Wheel 20 x 800-8 Turf Ride Tire 808-2TR-I

Item #: WBB638405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top