Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Tube Types Shown

Martin Wheel 23 x 850-950-12 Inner Tube T8512PRO

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Martin Wheel 23 x 850-950-12 Inner Tube T8512PRO

Item #: WBB638471

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 23 x 850-950-12 Inner Tube T8512PRO

Quality butyl rubber inner tube for value and performance.

Product Specifications

    • BRANDMartin Wheel
    • CONSTRUCTIONRubber
    • FITS TIRE SIZE23 x 850/950-12
    • MANUFACTURERS PART NUMBERT8512K
    • VALVE TYPETR13/Straight
    • WEIGHT LBS2.9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great

Your review: great

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed