Marathon 32 Oz. Flat Free Tire Sealant 45007

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marathon 32 Oz. Flat Free Tire Sealant 45007

Item #: WBB1964955

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
Marathon 32 Oz. Flat Free Tire Sealant

Flat Free Tire Sealant Bottle 32oz. Flat Free Tire Sealant is the most effective and long-lasting sealant on the market. The sealant's unique blend of fibers, rubber particles, and adhesion agents quickly coat the inside of your tire to both prevent and repair flat tires. Our non-corrosive formula will not rust your rim and is specially designed for use in wheelbarrow, hand truck, ATV, and other non-highway use tire applications. Flat Free Tire Sealant is designed to seal punctures up to 1/8". For off-road, low speed applications only. Not for highway use tires.

Product Specifications

    • BRANDMarathon Industries
    • LIMITED WARRANTY6 Months Free of Manufacturer Defects
    • MANUFACTURERS PART NUMBER45007
    • PACKAGE QUANTITY1
    • WEIGHT LBS2.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed