Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon 20993 4.00-6 Tube Only

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Marathon 20993 4.00-6 Tube Only

Item #: WBB639932

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $9.99 Save up to 22%
Price: $ 7.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marathon 20993 4.00-6 Tube Only

Replacement Tube. Inflate with manual pump only. Not for highway use. (Note: need tire and rim for tire assembly.)

Product Specifications

    • WIDTH INCHES3.2
    • ASSEMBLYAssembled
    • BRANDMarathon Industries
    • LIMITED WARRANTY6 Months Free of Manufacturer Defects
    • MANUFACTURERS PART NUMBER20993
    • MAX PSI30
    • PACKAGE QUANTITY1
    • TIRE SIZE INCHES13
    • TIRE TYPE4.00-6 Tube Only
    • TYPETube

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

happy customer

Your review: Prompt good service

Is this review helpful?

Worked out well very pleased

Your review: Very plesaed

Pros: Very pleased

Cons: None

Is this review helpful?

tubs

Your review: service was great but the tubes were bad but you replaced them and these tubes were good!

Pros: the replacement were good

Cons: xxxxxx

Is this review helpful?

inner tube

Your review: Everything as expected.

Is this review helpful?

wheel barrow and hand cart tubes

Your review: I ordered 3 tubes for some very old wheelbarrow and hand cart wheels and liked the price liked the tough construction and liked the quick and accurate shipping and packaging. I believe I got a much better product than I have recieved locally from name brand stores. When I need things I will definitely check availability with Global first

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed