Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon 20002 4.80/4.00-8 Ribbed Tread Wheelbarrow Tire - Pneumatic - Tire Only

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marathon 20002 4.80/4.00-8 Ribbed Tread Wheelbarrow Tire - Pneumatic - Tire Only

Item #: WBB639944

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $14.99 Save up to 27%
Price: $ 11.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marathon 20002 4.80/4.00-8 Ribbed Tread Wheelbarrow Tire - Pneumatic - Tire Only

Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Inflate with manual pump only. Not for highway use. (Note: need tube and rim for tire assembly.)

Product Specifications

    • WIDTH INCHES3.6
    • CAPACITY LBS400
    • COLOR FINISH--
    • ASSEMBLYAssembled
    • BEARING SIZE INCHES--
    • BRANDMarathon Industries
    • HUB TYPE--
    • LIMITED WARRANTY6 Months Free of Manufacturer Defects
    • MANUFACTURERS PART NUMBER20002
    • MAX PSI30
    • PACKAGE QUANTITY1
    • PLY RATING4 Ply
    • RIM TYPE--
    • STYLEWheelbarrow Tire
    • TIRE SIZE INCHES15.5
    • TIRE TYPE4.80/4.00-8 Pneumatic
    • TREAD DESIGNRibbed
    • TYPETire
    • WEIGHT LBS3

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Johnny M. / purchasing agent

Your review: Great product at a cheap price.

Pros: Great Price, Quality product.

Cons: none

Is this review helpful?

Review of Marathon tires & Martin Inner Tube

Your review: The products were everything I wanted, 2 wheelbarrow tires and 2 inner tubes. The only problem with Global Industrial is how the order was shipped. You shipped in a reasonable time and both arrived in very good condition but 4 days apart. Two packages from two completely different parts of the country with neither one of any use without the other. You could have saved on shipping by putting the inner tubes inside the tires & ship from one location. I will order again from you but question the management of the business.

Pros: Quality

Cons: Product locations

Is this review helpful?

Great Tire

Your review: Great tire. Fair price. Smooth buying experience.

Is this review helpful?

They will work just fine.

Your review: I installed these tires on the front of a John Deere 110 lawn tractor. They were fairly easy to install and will work just fine. Just remember that you must use a tube with these tires. The only real drawback is that they are made in China and not here in the USA.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed