discount codeFree shipping over 300

Applied at checkout

RWM Casters 4" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0420-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 4" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0420-08

Item #: WBB1102498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity

Popular item in this category

Customers Also Viewed

RWM Casters 4" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - 350 Lb. Capacity

Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.

Product Specifications

  • WIDTH INCHES2
  • CAPACITY LBS350
  • COLOR FINISHGray
  • AXLE SIZE INCHES1/2
  • BEARING TYPERoller
  • BRANDRWM
  • HUB LENGTH INCHES2-4/9
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERRPR-0420-08
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.66
  • WHEEL CONSTRUCTIONTPR Rubber
  • WHEEL DIAMETER INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0420-08

RWM Casters 4" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0420-08

Item #: WBB1102498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top