discount codeFree shipping over 300

Applied at checkout

Martin Wheel 400-6 Inner Tube T406K

Multiple Tube Types Shown

Martin Wheel 400-6 Inner Tube T406K

Item #: WBB638465

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.10

Quantity

Popular item in this category

Martin Wheel 15 x 600-6 Inner Tube T606-13PRO

Usually ships in 2 to 5 days

Not Yet Rated

$9.20

Customers Also Viewed

Martin Wheel 400-6 Inner Tube T406K

Quality butyl rubber inner tube for value and performance.

Product Specifications

  • BRANDMartin Wheel
  • CONSTRUCTIONRubber
  • FITS TIRE SIZE400-6
  • MANUFACTURERS PART NUMBERT406K
  • VALVE TYPETR13/Straight
  • WEIGHT LBS0.6
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob of Maryland

    Date: December 06, 2012

    Tube for wheelbarrow tire
    Your review:
    I tired of pumping up the ever-leaking tubeless tire of my wheelbarrow. I bought the correct size of tube from Global Industrial, took the tire/wheel apart, installed the tube, and am living happily ever after. Cost of the tube was just $4.80 plus shipping (with two other tubes)compared to nearly $100 for a typical solid tire. Any day I can save about $95, cha-ching! Done deal! Thank you for an excellent product.
  • Reviewer: Phil P Langston

    Date: April 23, 2012

    Martin inner tube
    Your review:
    These are of high quality and I will be using them for my sm tire and tubes. Thank you Phil
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 400-6 Inner Tube T406K

Martin Wheel 400-6 Inner Tube T406K

Item #: WBB638465

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top