Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tire Only - Shown with Rim

Martin Wheel 480-12 LRB Trailer Tire 412B-I

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Martin Wheel 480-12 LRB Trailer Tire 412B-I

Item #: WBB638425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.99 Save up to 12%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 480-12 LRB Trailer Tire 412B-I

Loadstar trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.

Product Specifications

    • WIDTH INCHES4.8
    • CAPACITY LBS785
    • BOLT CIRCLE INCHES--
    • BRANDMartin Wheel
    • CONSTRUCTIONRubber
    • FITS RIM SIZE12 x 4
    • LOAD RANGELRB
    • MANUFACTURERS PART NUMBER412B-I
    • MAX PSI60
    • PLY RATING4 Ply
    • RIM SIZE INCHES--
    • TIRE CODE RATINGTL
    • TIRE TYPE480-12
    • TREAD DESIGNHighway
    • TYPETire
    • VALVE TYPE--
    • WEIGHT LBS10
    • WHEEL DIAMETER INCHES20.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed