Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Wheel 480/400-8 LRB Trailer Tire & Wheel Assembly - Bolt Circle 4" x 4" - DM408B-4I

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Martin Wheel 480/400-8 LRB Trailer Tire & Wheel Assembly - Bolt Circle 4" x 4" - DM408B-4I

Item #: WBB638428

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $41.99 Save up to 17%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 480/400-8 LRB Trailer Tire & Wheel Assembly - Bolt Circle 4" x 4" - DM408B-4I

Loadstar trailer tire and wheel assembly is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.

Product Specifications

    • WIDTH INCHES4.6
    • CAPACITY LBS590
    • BOLT CIRCLE INCHES4 x 4
    • BRANDMartin Wheel
    • CONSTRUCTIONRubber/Steel
    • FITS RIM SIZE--
    • LOAD RANGELRB
    • MANUFACTURERS PART NUMBERDM408B-4I
    • MAX PSI60
    • PILOT HOLE DIAMETER INCHES2-1/2
    • PLY RATING4 Ply
    • RIM SIZE INCHES8 x 3.75
    • TIRE CODE RATINGTL
    • TIRE TYPE480/400-8
    • TREAD DESIGNHighway
    • TYPETire & Rim
    • VALVE TYPETR413
    • WEIGHT LBS11
    • WHEEL DIAMETER INCHES21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

trailer tires

Your review: Wheel and tire assembly came very quickly alot faster than expected and the product was exactly as advertised. Will come back when I need more wheels for my trailer.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!