Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sutong Tire Resources WD1056 ATV Tire 20 x 10.0-8 - 4 Ply - Super Lug

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Sutong Tire Resources WD1056 ATV Tire 20 x 10.0-8 - 4 Ply - Super Lug

Item #: WBB1124385

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.40 Save up to 13%
Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
Sutong Tire Resources WD1056 ATV Tire 20 x 10.0-8 - 4 Ply - Super Lug

Sets the standard for trencher tires with beefy "wide" casing enduring maximum durability and optimum flotation. Beveled deck area between the bar lugs ensures exceptional tread cleaning to deliver maximum traction in the softest of soils.

Product Specifications

    • CAPACITY LBS1190
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSutong Tire Resources
    • CONSTRUCTIONNylon
    • LIMITED WARRANTY1 Year
    • LOAD RANGEB
    • MANUFACTURERS PART NUMBERWD1056
    • MAX PSI22
    • PACKAGE QUANTITY1
    • PLY RATING4 Ply
    • SERIESHi-Run
    • SIDE WALL INCHES9.5
    • STYLEATV
    • TIRE TYPE20 x 10.00-8
    • TREAD DEPTH (x/32)21.4
    • TREAD DESIGNLug
    • TYPETire
    • WEIGHT LBS16.4
    • WHEEL DIAMETER INCHES20.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed