Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sutong Tire Resources WD1018 Trailer Tire 18.5 x 8.5-8 - 6 Ply

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Sutong Tire Resources WD1018 Trailer Tire 18.5 x 8.5-8 - 6 Ply

Item #: WBB1124399

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.46 Save up to 11%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Sutong Tire Resources WD1018 Trailer Tire 18.5 x 8.5-8 - 6 Ply

Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.

Product Specifications

    • CAPACITY LBS940
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BOLT CIRCLE INCHES--
    • BRANDSutong Tire Resources
    • CONSTRUCTIONNylon
    • LIMITED WARRANTY1 Year
    • LOAD RANGEC
    • MANUFACTURERS PART NUMBERWD1018
    • MAX PSI50
    • OFFSET (mm)--
    • PACKAGE QUANTITY1
    • PLY RATING6 Ply
    • RIM SIZE INCHES--
    • SERIESHi-Run
    • SIDE WALL INCHES8.5
    • STYLETrailer
    • TIRE TYPE18.5 x 8.50-8
    • TREAD DEPTH (x/32)8.2
    • TREAD DESIGNSU03
    • TYPETire
    • WEIGHT LBS12.5
    • WHEEL DIAMETER INCHES18.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed