Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sutong Tire Resources ASB1053 Trailer Tire 4.80-12 - 4 Ply on 12 x 4 (5-4.5) Wheel

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Sutong Tire Resources ASB1053 Trailer Tire 4.80-12 - 4 Ply on 12 x 4 (5-4.5) Wheel

Item #: WBB1124426

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.00 Save up to 13%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Sutong Tire Resources ASB1053 Trailer Tire 4.80-12 - 4 Ply on 12 x 4 (5-4.5) Wheel

Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.

Product Specifications

    • CAPACITY LBS780
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BOLT CIRCLE INCHES5 x 4.5
    • BRANDSutong Tire Resources
    • CONSTRUCTIONNylon
    • LIMITED WARRANTY1 Year
    • LOAD RANGEB
    • MANUFACTURERS PART NUMBERASB1053
    • MAX PSI60
    • OFFSET (mm)0
    • PACKAGE QUANTITY1
    • PLY RATING4 Ply
    • RIM SIZE INCHES12 x 4
    • SERIESHi-Run
    • SIDE WALL INCHES4.6
    • STYLETrailer
    • TIRE TYPE4.80-12
    • TREAD DEPTH (x/32)6
    • TREAD DESIGNSU02
    • TYPETire & Rim
    • WEIGHT LBS18.1
    • WHEEL DIAMETER INCHES20.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed