take 10% off our everday low prices!

Offer applied at final checkout

Sutong Tire Resources ASB1047 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (5-4.5) Wheel

Sutong Tire Resources ASB1047 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (5-4.5) Wheel

Item #: WBB1124423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $3.66 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sutong Tire Resources ASB1047 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (5-4.5) Wheel

Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.

Product Specifications

  • CAPACITY LBS1120
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BOLT CIRCLE INCHES5 x 4.5
  • BRANDSutong Tire Resources
  • CONSTRUCTIONNylon
  • LIMITED WARRANTY1 Year
  • LOAD RANGEC
  • MANUFACTURERS PART NUMBERASB1047
  • MAX PSI80
  • OFFSET (mm)0
  • PACKAGE QUANTITY1
  • PLY RATING6 Ply
  • RIM SIZE INCHES12 x 4
  • SERIESHi-Run
  • SIDE WALL INCHES5.5
  • STYLETrailer
  • TIRE TYPE5.30-12
  • TREAD DEPTH (x/32)8.2
  • TREAD DESIGNSU02
  • TYPETire & Rim
  • WEIGHT LBS20.9
  • WHEEL DIAMETER INCHES21.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sutong Tire Resources ASB1064 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (4-4) Wheel

Item #: WBB1124423

Not Yet Rated

Usually ships in 3 to 6 days

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sutong Tire Resources ASB1047 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (5-4.5) Wheel

Sutong Tire Resources ASB1047 Trailer Tire 5.30-12 - 6 Ply on 12 x 4 (5-4.5) Wheel

Item #: WBB1124423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top