Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sutong Tire Resources NB2004 Trailer Wheel 12 x 4 (5-4.5) - White - Spoke

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sutong Tire Resources NB2004 Trailer Wheel 12 x 4 (5-4.5) - White - Spoke

Item #: WBB1124447

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.16 Save up to 14%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Sutong Tire Resources NB2004 Trailer Wheel 12 x 4 (5-4.5) - White - Spoke

Steel wheels engineered for: Boat trailers, Cargo trailers, Horse & Stock trailers, Travel trailers and Utility & Specialty trailers.

Product Specifications

    • CAPACITY LBS1045
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BOLT CIRCLE INCHES5 x 4.5
    • BRANDSutong Tire Resources
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNB2004
    • OFFSET (mm)0
    • PACKAGE QUANTITY1
    • PILOT HOLE DIAMETER INCHES2.80
    • RIM SIZE INCHES12 x 4
    • RIM TYPESpoke
    • SERIESHi-Run
    • STYLETrailer Wheel
    • VALVE HOLE (mm)11.5 +/- 0.2
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!