Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8605734 16,200# 10mm Ht Trailer Safety Chain - Pkg Qty 50
See all 3 items in product family

Peerless™ 8605734 16,200# 10mm Ht Trailer Safety Chain - Pkg Qty 50

Item #: WBB439647

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $701.50 Save up to 25%
$10.50 each

Sold in packages of 50

Price: $525.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8605734 16,200# 10mm Ht Trailer Safety Chain

Trailer safety chain, 3/8" g43 x 36" oal with (1) hook & latch, zinc, gvwr - 16,200 lbs

Product Specifications

    • CAPACITY LBS.16,200
    • COLOR FINISHZinc Plated
    • BRANDPeerless
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONTrailer Safety Chain
    • GRADEGrade 43
    • MANUFACTURERS PART NUMBER8605734
    • MATERIAL DIAMETER - CHAIN SIZE3/8" x 36"
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!