Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 6020232 #2 Twist Link Machine Chain 100 Ft/Ct Zn - Pkg Qty 100
See all 37 items in product family

Peerless™ 6020232 #2 Twist Link Machine Chain 100 Ft/Ct Zn - Pkg Qty 100

Item #: WBB439684

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.00 Save up to 25%
$2.62 each

Sold in packages of 100

Price: $262.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 6020232 #2 Twist Link Machine Chain 100 Ft/Ct Zn

A modification of straight link machine chain which allows the chain to lay flatter. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel

Product Specifications

    • CAPACITY LBS.310
    • COLOR FINISHZinc Plated
    • BRANDPeerless®
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONTwist Link Machine Chain
    • GRADEGrade 43
    • INSIDE LENGTH INCHES9/16
    • INSIDE WIDTH INCHES7/32
    • MANUFACTURERS PART NUMBER6020232
    • MATERIAL DIAMETER - CHAIN SIZE9/64"
    • PACKAGE QUANTITY100'
    • TRADE SIZE#2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!