Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 5440455 3/8" (10mm) Peer-7 75 Ft/Pl Gold - Pkg Qty 75
See all 5 items in product family

Peerless™ 5440455 3/8" (10mm) Peer-7 75 Ft/Pl Gold - Pkg Qty 75

Item #: WBB439522

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 25%
$3.37 each

Sold in packages of 75

Price: $252.75
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 5440455 3/8" (10mm) Peer-7 75 Ft/Pl Gold

Transport chain is considered the chain of choice for load binding applications. It is also well suited for tie-downs, towing and logging operations. Its strength to pounds ratio exceeds that of Proof Coil and High Test. Transport chain meets Department of Transportation regulations. It is not to be used for overhead lifting. It is not to be used for overhead lifting. Material: High-strength, heat treated steel.

Product Specifications

    • CAPACITY LBS.6600
    • COLOR FINISHPeer Gold
    • BRANDPeerless
    • CONSTRUCTIONHeat Treated Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONPail
    • GRADEGrade 70
    • INSIDE LENGTH INCHES1-3/8
    • INSIDE WIDTH INCHES9/16
    • MANUFACTURERS PART NUMBER5440455
    • MATERIAL DIAMETER - CHAIN SIZE3/8" (10mm)
    • PACKAGE QUANTITY75'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed