Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 7500632 #6 Jack Chain 100 Ft/Ct Zn - Pkg Qty 100
See all 37 items in product family

Peerless™ 7500632 #6 Jack Chain 100 Ft/Ct Zn - Pkg Qty 100

Item #: WBB439704

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save up to 24%
$0.90 each

Sold in packages of 100

Price: $90.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 7500632 #6 Jack Chain 100 Ft/Ct Zn

Single Jack chain is the lightest and smallest of regular commercial chain formed from wire. It is used in applications where high strength is not required. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel

Product Specifications

    • CAPACITY LBS.88
    • COLOR FINISHZinc Plated
    • BRANDPeerless
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONJack Chain
    • GRADEGrade 43
    • MANUFACTURERS PART NUMBER7500632
    • MATERIAL DIAMETER - CHAIN SIZE3/16"
    • PACKAGE QUANTITY100'
    • TRADE SIZE#6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!