Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8059003 1-1/4" Alloy Screw Pin Anchor Shackle - Pkg Qty 5
See all 25 items in product family

Peerless™ 8059003 1-1/4" Alloy Screw Pin Anchor Shackle - Pkg Qty 5

Item #: WBB439625

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.40 Save up to 24%
$51.95 each

Sold in packages of 5

Price: $259.75
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8059003 1-1/4" Alloy Screw Pin Anchor Shackle

1-1/4" alloy screw pin anchor shackle, galvanized, Working Load Limit 18 ton (36,000 lbs)

Product Specifications

    • CAPACITY LBS.36,000
    • COLOR FINISHHot Dip Galvinized
    • BRANDPeerless
    • CONSTRUCTIONAlloy Steel
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONAlloy Screw Pin
    • DIMENSION A2-7/8"
    • DIMENSION B4-11/16"
    • DIMENSION C2-7/32"
    • MANUFACTURERS PART NUMBER8059003
    • MATERIAL DIAMETER - CHAIN SIZE1-1/4"
    • PACKAGE QUANTITY5
    • PIN DIAMETER INCHES1-3/8
    • STYLEGalvanized Anchor Shackle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!