Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8498600 1/2" V10 Clevis Self-Lock Hook
See all 4 items in product family

Peerless™ 8498600 1/2" V10 Clevis Self-Lock Hook

Item #: WBB439470

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.64 Save up to 25%
Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8498600 1/2" V10 Clevis Self-Lock Hook

1/2 v10 grade 100 clevis self-locking hook, Working Load Limit 15,000 lbs

Product Specifications

    • CAPACITY LBS.15,000
    • COLOR FINISHBlue
    • BRANDPeerless
    • CONSTRUCTIONAlloy Steel
    • COUNTRY OF ORIGINItaly
    • DESCRIPTIONV10 Clevis Self-Locking Hook
    • DIMENSION A0.591"
    • DIMENSION D2.717"
    • DIMENSION G1.358"
    • DIMENSION H1.575"
    • DIMENSION O2.028"
    • DIMENSION P x L0.63" x 1.46"
    • DIMENSION R7.067"
    • GRADEGrade 100
    • MANUFACTURERS PART NUMBER8498600
    • MATERIAL DIAMETER - CHAIN SIZE1/2"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!