Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8528780 5/8" G8 Mech Grab Hook
See all 3 items in product family

Peerless™ 8528780 5/8" G8 Mech Grab Hook

Item #: WBB439481

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($125.85)

List Price: $54.95 Save up to 24%
Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8528780 5/8" G8 Mech Grab Hook

5/8 g80 clevis grab hook, Working Load Limit 18,100 lbs

Product Specifications

    • CAPACITY LBS.18,100
    • COLOR FINISHBlack
    • BRANDPeerless
    • CONSTRUCTIONAlloy Steel
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONClevis Cradle Grab Hook
    • DIMENSION A2-15/32"
    • DIMENSION B47/64"
    • DIMENSION P45/64"
    • DIMENSION R7-3/16"
    • GRADEGrade 80
    • MANUFACTURERS PART NUMBER8528780
    • MATERIAL DIAMETER - CHAIN SIZE5/8"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!