Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BOEN Polypropylene 3-Strand Rope YR-12100 - 1/2" x 100' - 3 Lb. - Yellow

BOEN Polypropylene 3-Strand Rope YR-12100 - 1/2" x 100' - 3 Lb. - Yellow

Item #: WBB2203077

Not Yet Rated

  • SELECT
  • 50 ft
  • 100 ft
  • 600 ft
  • 1200 ft

100 ft

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

BOEN Polypropylene 3-Strand Rope YR-12100 - 1/2" x 100' - 3 Lb. - Yellow

Our Yellow Twisted Polypropylene Rope is ideal for all-purpose applications. It is flexible, and has a good resistance to abrasion with very little stretch and good recovery rate. Polyethylene rope is used in marine, industrial, sports, farm and home applications.

Product Specifications

  • LENGTH100 ft
  • WIDTH1/2 in
  • COLOR FINISHYellow
  • APPLICATIONGeneral Purpose
  • AVERAGE BREAKING STRENGTH LBS.3780
  • BRANDBoen
  • CAPACITY LBS535
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONJaydee Group
  • DIAMETER1/2 in
  • MANUFACTURERS PART NUMBERYR-12100
  • NUMBER OF STRANDS3
  • PACKAGE QUANTITY1
  • QUANTITY3 lb
  • STYLETwisted
  • TENSILE STRENGTH LBS3780
  • THICKNESS1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOEN Polypropylene 3-Strand Rope YR-12100 - 1/2" x 100' - 3 Lb. - Yellow

BOEN Polypropylene 3-Strand Rope YR-12100 - 1/2" x 100' - 3 Lb. - Yellow

Item #: WBB2203077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant