Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cables & Ropes

Cables and ropes are integral to material handling and are commonly used in winches and hoists. They are sturdy and provide additional strength for lifting and pulling operations. Steel cables provide heavy-duty lifting capabilities, while synthetic ropes offer flexibility and reduced weight. Cables and ropes work in conjunction with winches and hoists found in construction sites, industrial facilities, and vehicle recovery operations.
206 Results

Galvanized Aircraft Cables

Galvanized Aircraft Cables
Our Galvanized Aircraft Cables are ideal for heavy-duty lifting and pulling tasks. Made from galvanized steel, they offer excellent strength, corrosion resistance, and durability. Designed for demanding applications, they provide reliable long-lasting service. Available in various sizes, they are perfect for winches, hoists, and other lifting applications.
CompareImageMaterialColorDiameterLengthConstruction TypeAverage Breaking StrengthModel #Price
Southern Wire® 250' 1/4" Diameter 7x19 Galvanized Aircraft Cable
7x19 Galvanized Cable
-
1/4 in
Ropes, Twine & Cables
7000 lbs
WBB1317974$179.95
Southern Wire® 250' 3/8" Diameter 7x19 Galvanized Aircraft Cable
7x19 Galvanized Cable
-
3/8 in
Ropes, Twine & Cables
14,400 lbs
WBB1317984$269.95
Elite Sales 14GC19-C 1/4" 7x19 Galvanized Aircraft Cable - Reel of 500'
7x19 Galvanized Cable
Silver
1/4 in
500 ft
Ropes, Twine & Cables
7000 lbs
Ships Same Day
WBB1121875
$309.95
Southern Wire® 250' 3/32" Diameter 7x7 Galvanized Aircraft Cable
7x7 Galvanized Cable
-
3/32 in
250 ft
Ropes, Twine & Cables
920 lbs
WBB1317918$32.95
Elite Sales 18GC7-C 1/8" 7x7 Galvanized Aircraft Cable - Reel of 500'
7x7 Galvanized Cable
Silver
1/8 in
500 ft
Ropes, Twine & Cables
1700 lbs
Ships Same Day
WBB1121954
$77.95
Southern Wire® 250' 1/16" Diameter 7x7 Galvanized Aircraft Cable
7x7 Galvanized Cable
-
1/16 in
250 ft
Ropes, Twine & Cables
480 lbs
WBB1317917$21.75
Advantage 500' 3/8" Dia. VC 7/16" Dia. 7x19 Vinyl Coated Galvanized Aircraft Cable VCGAC375-437R500
7x19 Vinyl Coated Galvanized Cable
Clear
3/8 in
500 ft
Ropes, Twine & Cables
14,000 lbs
WBB1461484$645.00
Southern Wire® 250' 1/8" Dia Vinyl Coated 3/16" Dia 7x19 Galvanized Aircraft Cable
7x19 Vinyl Coated Galvanized Cable
-
1/8 in
250 ft
Ropes, Twine & Cables
2000 lbs
WBB1317998$73.95
Advantage 250' 3/64" Dia. VC 1/16" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC047-062R250
7x7 Vinyl Coated Galvanized Cable
Clear
3/64 in
Ropes, Twine & Cables
270 lbs
WBB1461416$32.95
Southern Wire® 250' 5/16" Diameter Vinyl Coated 3/8" Diameter 7x19 Galvanized Aircraft Cable
7x19 Vinyl Coated Galvanized Cable
-
5/16 in
250 ft
Ropes, Twine & Cables
9800 lbs
Ships Same Day
WBB1318029
$209.95
Showing 1-10 of 47 results
Improved Plow Steel Galvanized Wire Rope

Improved Plow Steel Galvanized Wire Rope

Improved Plow Steel Bright Wire Rope

Improved Plow Steel Bright Wire Rope

Stainless Steel Cables

Stainless Steel Cables
Stainless Steel Cables offer maximum strength and corrosion resistance. Constructed with high-quality durable materials, they withstand harsh weather and extended use. Available in various diameters and lengths, these flexible cables provide versatility and strength for commercial applications. With high-temperature ratings, they are ideal for demanding applications.
Showing 1-10 of 18 results
Fiber Core Bright Wire Rope

Fiber Core Bright Wire Rope

Stainless Steel Aircraft Cable

Stainless Steel Aircraft Cable

IWRC Bright Wire Rope

IWRC Bright Wire Rope

3-Strand Rope

3-Strand Rope

Extra Improved Plow Steel Galvanized Wire Rope

Extra Improved Plow Steel Galvanized Wire Rope

Showing 1-10 of 12 results
Galvanized Cable Assembly

Galvanized Cable Assembly

Synthetic Winch Rope w/ Integrated Shackle

Synthetic Winch Rope w/ Integrated Shackle

Showing 1-10 of 14 results
3-Strand Twisted Rope

3-Strand Twisted Rope

Synthetic Winch Lines

Synthetic Winch Lines

Showing 1-10 of 36 results
Synthetic Winch Rope Extension w/ Integrated Shackle

Synthetic Winch Rope Extension w/ Integrated Shackle

Winch Anchors

Winch Anchors

Showing 1-10 of 12 results
Tow Ropes

Tow Ropes

Showing 1-10 of 18 results
Stainless Steel Cable Assembly

Stainless Steel Cable Assembly

Synthetic Rope Assembly w/ Swivel Hook

Synthetic Rope Assembly w/ Swivel Hook