Take 15% off your entire order!

Offer applied at checkout

BOEN Sisal 3-Strand Twisted Rope SLR-14100 - 1/4" x 100' - 1 Lb. - Camel

BOEN Sisal 3-Strand Twisted Rope SLR-14100 - 1/4" x 100' - 1 Lb. - Camel

Item #: WBB2203091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50 ft
  • 100 ft

100 ft

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOEN Sisal 3-Strand Twisted Rope SLR-14100 - 1/4" x 100' - 1 Lb. - Camel

This tough, durable rope is made of 100% natural sisal fibers for superior gripping and knotting ability compared to other ropes. The sisal doesn't slip when wet and resists stretching or degrading after exposure to heat and sunlight. The biodegradable sisal rope is ideal for any number of tying, pulling and securing applications

Product Specifications

  • LENGTH100 ft
  • WIDTH1/4 in
  • COLOR FINISHCamel
  • APPLICATIONTying, Pulling & Securing
  • AVERAGE BREAKING STRENGTH LBS.540
  • BRANDBoen
  • CAPACITY LBS32
  • CONSTRUCTIONSisal
  • DESCRIPTIONJaydee Group
  • DIAMETER1/4 in
  • MANUFACTURERS PART NUMBERSLR-14100
  • NUMBER OF STRANDS3
  • PACKAGE QUANTITY1
  • QUANTITY1 lb
  • STYLETwisted
  • TENSILE STRENGTH LBS480
  • THICKNESS1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOEN Sisal 3-Strand Twisted Rope SLR-14100 - 1/4" x 100' - 1 Lb. - Camel

BOEN Sisal 3-Strand Twisted Rope SLR-14100 - 1/4" x 100' - 1 Lb. - Camel

Item #: WBB2203091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant