Take 15% off your entire order!

Offer applied at checkout

Hudson Bearings 1" Stainless Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1CS/SS 3/8

Hudson Bearings 1" Stainless Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1CS/SS 3/8

Item #: WBB536711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hudson Bearings 1" Stainless Steel Main Ball With 3/8" Stud In A Carbon Steel Housing

Constructed of stainless steel with a corrosion-resistant carbon steel housing for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Support cup is hardened, plated and rust-resistant. Stud size is 3/8". Capacity is 75 lbs. Color finish is Zinc.

Product Specifications

  • WIDTH INCHES1-3/4
  • HEIGHT INCHES1-3/8
  • CAPACITY LBS75
  • COLOR FINISHZinc
  • ASSEMBLYAssembled
  • BALL DIAMETER INCHES1
  • BRANDHudson Bearings
  • CONSTRUCTIONStainless Steel
  • HOUSING MATERIALCarbon Steel
  • MANUFACTURERS PART NUMBERSBT-1CS/SS 3/8
  • MOUNTING BOLT SIZE INCHES11/16 x 3/8-16
  • WEIGHT LBS0.39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hudson Bearings 1" Stainless Steel Ball Steel Low-Profile Flying Saucer Ball Transfer FSBT-1CS/SS

Item #: B536750

Not Yet Rated

Usually ships in 3 to 6 days

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hudson Bearings 1" Stainless Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1CS/SS 3/8

Hudson Bearings 1" Stainless Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1CS/SS 3/8

Item #: WBB536711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant