Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hudson CBT-1 1/2SS 1-1/2" Stainless Steel Ball 4 Hole Flange Stainless Housing Neoprene Cushion

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hudson CBT-1 1/2SS 1-1/2" Stainless Steel Ball 4 Hole Flange Stainless Housing Neoprene Cushion

Item #: WBB1596170

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson CBT-1 1/2SS 1-1/2" Stainless Steel Ball 4 Hole Flange Stainless Housing Neoprene Cushion

Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Flange mounted transfers can be used in either ball up or down position.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES3
    • HEIGHT INCHES1-13/16
    • CAPACITY LBS250
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BALL DIAMETER INCHES1-1/2
    • BOLT SPACING INCHES2-7/16
    • BRANDHudson Bearings
    • CONSTRUCTIONStainless Steel
    • HOUSING MATERIALStainless Steel
    • MANUFACTURERS PART NUMBERCBT-1 1/2SS
    • MOUNTING BOLT HOLE DIAMETER INCHES9/32
    • WEIGHT LBS1.32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!