Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hudson FHDBTM-1-3/16 CS/SS HD 1-3/16" Stainless Steel Ball 4 Hole Flange Carbon Steel Housing

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hudson FHDBTM-1-3/16 CS/SS HD 1-3/16" Stainless Steel Ball 4 Hole Flange Carbon Steel Housing

Item #: WBB1596172

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.50 Save up to 9%
Price: $ 150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson FHDBTM-1-3/16 CS/SS HD 1-3/16" Stainless Steel Ball 4 Hole Flange Carbon Steel Housing

Hudson Bearings is an innovative domestic manufacturer of ball transfers. This Flange-Mounted unit is fully machined from solid steel and is hardened and plated with a metal cap. Primary use includes heavy pipe manufacturing. Housing options include stainless steel. Main and support ball options include stainless steel.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES3
    • HEIGHT INCHES1-4/5
    • CAPACITY LBS750
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BALL DIAMETER INCHES1-3/16
    • BRANDHudson Bearings
    • CONSTRUCTIONStainless Steel
    • HOUSING MATERIALCarbon Steel
    • MANUFACTURERS PART NUMBERFHDBTM-1-3/16 CS/SS
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • WEIGHT LBS1.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!