Hudson HDBT-1 3/16 CS/SS HD 1-3/16" Stainless Steel Ball in Steel Housing & Plastic Cap Drop-In

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Hudson HDBT-1 3/16 CS/SS HD 1-3/16" Stainless Steel Ball in Steel Housing & Plastic Cap Drop-In

Item #: WBB1596194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson HDBT-1 3/16 CS/SS HD 1-3/16" Stainless Steel Ball in Steel Housing & Plastic Cap Drop-In

Hudson Bearings is an innovative domestic manufacturer of ball transfers. This heavy duty Drop-In unit is fully machined from solid steel and is hardened and plated with a plastic cap. Housing options include stainless steel. Main and support ball options include stainless, nylon, phenolic, and Delrin. Integral flange can be dropped into a 1.800 inch diameter hole.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES1-7/16
    • CAPACITY LBS550
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BALL DIAMETER INCHES1-3/16
    • BRANDHudson Bearings
    • CONSTRUCTIONStainless Steel
    • COVER MATERIALCarbon Steel
    • HOUSING MATERIALCarbon Steel
    • MANUFACTURERS PART NUMBERHDBT-1 3/16 CS/SS
    • WEIGHT LBS6.375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed