Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hudson HDBT-1 3/16 SS HD 1-3/16" Stainless Steel Ball in Stainless Housing & Plastic Cap Drop-In

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Hudson HDBT-1 3/16 SS HD 1-3/16" Stainless Steel Ball in Stainless Housing & Plastic Cap Drop-In

Item #: WBB1596195

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson HDBT-1 3/16 SS HD 1-3/16" Stainless Steel Ball in Stainless Housing & Plastic Cap Drop-In

Hudson Bearings is an innovative domestic manufacturer of ball transfers. This heavy duty Drop-In unit is fully machined from solid steel and is hardened and plated with a plastic cap. Housing options include stainless steel. Main and support ball options include stainless, nylon, phenolic, and Delrin. Integral flange can be dropped into a 1.800 inch diameter hole.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES1-7/16
    • CAPACITY LBS550
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BALL DIAMETER INCHES1-3/16
    • BRANDHudson Bearings
    • CONSTRUCTIONStainless Steel
    • COVER MATERIALStainless Steel
    • HOUSING MATERIALStainless Steel
    • MANUFACTURERS PART NUMBERHDBT-1 3/16 SS
    • WEIGHT LBS6.375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed