Take 15% off your entire order!

Offer applied at checkout

Hytrol® 3' Ball Transfer Table 3FT-BTT35-13-3 - 13" Between Frame - 3" Ball Center

Shown With Optional Floor Supports

Hytrol® 3' Ball Transfer Table 3FT-BTT35-13-3 - 13" Between Frame - 3" Ball Center

Item #: WBB589269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 4

3

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hytrol® 3' Ball Transfer Table 3FT-BTT35-13-3 - 13" Between Frame - 3" Ball Center

The ball transfer table is used when products are required to be manually rotated or correctly positioned, such as a work station or other similar operation that requires quick, easy handling of the product. Ball Transfer Table is also used when more than two conveyor lines converge and packages must be transferred from one line to another.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES16
  • CAPACITY LBS355
  • ASSEMBLYAssembled
  • BALL CENTER INCHES3
  • BALL DIAMETER INCHES1
  • BETWEEN FRAME WIDTH INCHES13
  • BRANDHytrol®
  • CONSTRUCTION3.5" x 1.5" x 10 ga. Powder Coated Steel Frame
  • MANUFACTURERS PART NUMBER3FT-BTT35-13-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hytrol® 2' Ball Transfer Table 2FT-BTT35-37-4 - 37" Between Frame - 4" Ball Center

Item #: B589266

Not Yet Rated

Out of stock, expected on or around 10/30/2020

$398.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® 3' Ball Transfer Table 3FT-BTT35-13-3 - 13" Between Frame - 3" Ball Center

Hytrol® 3' Ball Transfer Table 3FT-BTT35-13-3 - 13" Between Frame - 3" Ball Center

Item #: WBB589269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant