Take 15% off your entire order!

Offer applied at checkout

BestFlex™ Powered Roller Conveyor BFP1530245 - 8'L to 24'L - 30" BFW Steel Rollers 100 Lb./ft.

BestFlex™ Powered Roller Conveyor BFP1530245 - 8'L to 24'L - 30" BFW Steel Rollers 100 Lb./ft.

Item #: WBB2187478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 24
  • 30

30

$15,582.95 up to 33% OFF

Price: $10,390.00

$1,731.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $10,390.00 or save 5% on purchase.

Quantity

Customers Also Viewed

BestFlex™ Powered Roller Conveyor BFP1530245 - 8'L to 24'L - 30" BFW Steel Rollers 100 Lb./ft.

BestFlex is recognized throughout the world as the brand that designs systems to save time and labor, increase overall efficiencies in a wide range of truck loading, unloading and manual sortation applications.

The BestFlex power flexible conveyors provide the same function and versatility as gravity, but with the benefit of powered rollers. By powering the conveyors, any package size can be moved any distance at variable rates of speed. Powered flexible conveyors provide maximum productivity in shipping, transportation and packaging applications where usability and adaptability are needed.

Product Specifications

  • WIDTH INCHES30
  • HEIGHT INCHES31-1/2
  • CAPACITY LBS100 lbs. per ft.
  • COLOR FINISHAluminum Side Plates, Power Coated Legs
  • ADJUSTABLE LENGTH8' to 24'
  • ASSEMBLYAssembled
  • AXLE CENTER INCHES5
  • BRANDBestFlex™ - FMH Conveyors
  • CONSTRUCTIONAluminum and Steel
  • CONVEYOR SPEED0-120 FPM
  • DESCRIPTIONPowered Roller
  • HORSE POWER0.2
  • INSIDE RADIUS INCHES18
  • LEG SETS PER UNIT8
  • LIMITED WARRANTY2 Year Mechanical, 1 Year Electrical
  • MANUFACTURERS PART NUMBERBFP1530245
  • MAXIMUM LEG HEIGHT INCHES44-1/2
  • MINIMUM LEG HEIGHT INCHES31-1/2
  • OUTSIDE RADIUS INCHES48
  • PACKAGE QUANTITY1
  • ROLLER DIAMETER INCHES1.5
  • ROLLERS PER SECTION59
  • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
  • TYPERoller
  • VOLTAGE120VAC
  • WEIGHT LBS936
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BestFlex™ Powered Roller Conveyor BFP1530245 - 8'L to 24'L - 30" BFW Steel Rollers 100 Lb./ft.

BestFlex™ Powered Roller Conveyor BFP1530245 - 8'L to 24'L - 30" BFW Steel Rollers 100 Lb./ft.

Item #: WBB2187478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant