Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Floor Supports

Hytrol® Model TA 11'L Slider Bed Conveyor 11TA28 115V/1PH - 24"W Belt
See all 21 items in product family

Hytrol® Model TA 11'L Slider Bed Conveyor 11TA28 115V/1PH - 24"W Belt

Item #: WBB589164

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,837.00
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® Model TA 11'L Slider Bed Conveyor 11TA28 115V/1PH - 24"W Belt

Standard specifications include Black Ultimate 140 BBS belt, 1/2HP 115/230 single phase motor, 4" dia. drive & tail pulleys, sealed worm gear C face speed reducer. Snub and Return idlers have pre-lubricated ball bearings.

Product Specifications

    • LENGTH FEET11
    • CAPACITY LBS335
    • ASSEMBLYAssembled
    • BELT LENGTH FEET10
    • BELT WIDTH INCHES24
    • BRANDHytrol®
    • CONSTRUCTION4" x 12 ga. Formed Steel Bed
    • CONVEYOR SPEED65 FPM
    • DRIVE PULLEY DIAMETER INCHES4
    • HORSE POWER1/2
    • MANUFACTURERS PART NUMBER11TA28 115V/1PH
    • OVERALL BED WIDTH INCHES28
    • VOLTAGE115/230
    • WEIGHT LBS422

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!