Take 15% off your entire order!

Offer applied at checkout

Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 3' x 8" - 70 Lb. Capacity

Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 3' x 8" - 70 Lb. Capacity

Item #: WBB2412483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,898.00

$483.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,898.00 or save 5% on purchase.

Quantity

Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 3' x 8" - 70 Lb. Capacity

2200 Series Conveyors are ideal for small part transfers, part accumulation, precision part movement, small part handling & packaging, and both automated and manual assembly.

Features:

  • Durable, single piece frame design
  • Universal T-slots fit industry standard hardware
  • Innovative drive and idler tails allow easy belt install and shaft position change


Product Specifications

  • LENGTH FEET3
  • CAPACITY LBS70
  • ASSEMBLYUnassembled
  • BELT LENGTH FEET3
  • BELT WIDTH INCHES8
  • BRANDDorner
  • CONSTRUCTIONAluminum
  • CONVEYOR SPEED13 FPM
  • DRIVE PULLEY DIAMETER INCHES1-1/4
  • HORSE POWER0.3
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER22EDM08-030020A010101 22MBPL08A-2832 62M036PL411FN 39MAH12-2436F
  • MAXIMUM LEG HEIGHT INCHES34
  • MINIMUM LEG HEIGHT INCHES24
  • OVERALL BED WIDTH INCHES8
  • REFERENCE #CD22D19
  • STYLEStandard Belt
  • TYPEEnd Drive
  • VOLTAGE115
  • WEIGHT LBS40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 5' x 8" - 70 Lb. Capacity

Item #: B2412481

Not Yet Rated

Usually ships in 5 to 8 days

$3,234.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 3' x 8" - 70 Lb. Capacity

Dorner 2200 Series Small-Medium Parts Handling Conveyor - Standard Belt 3' x 8" - 70 Lb. Capacity

Item #: WBB2412483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant