Take 15% off your entire order!

Offer applied at checkout

Hytrol® Model TA 26'L Slider Bed Conveyor 26TA28 115V/1PH - 24"W Belt

Shown With Optional Floor Supports

Hytrol® Model TA 26'L Slider Bed Conveyor 26TA28 115V/1PH - 24"W Belt

Item #: WBB589176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 20
  • 25

25

  • SELECT
  • 12
  • 14
  • 20
  • 24

24

Price: $4,254.00

$709.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,254.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hytrol® Model TA 26'L Slider Bed Conveyor 26TA28 115V/1PH - 24"W Belt

Standard specifications include Black Ultimate 140 BBS belt, 1/2HP 115/230 single phase motor, 4" dia. drive & tail pulleys, sealed worm gear C face speed reducer. Snub and Return idlers have pre-lubricated ball bearings.

Product Specifications

  • LENGTH FEET26
  • CAPACITY LBS320
  • ASSEMBLYUnassembled
  • BELT LENGTH FEET25
  • BELT WIDTH INCHES24
  • BRANDHytrol®
  • CONSTRUCTION4" x 12 ga. Formed Steel Bed
  • CONVEYOR SPEED65 FPM
  • DRIVE PULLEY DIAMETER INCHES4
  • HORSE POWER1/2
  • MANUFACTURERS PART NUMBER26TA28 115V/1PH
  • OVERALL BED WIDTH INCHES28
  • VOLTAGE115/230
  • WEIGHT LBS713
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Came this conveyor come with wheels to make it mobile?

    Question Asked By: Greg, March 25, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, March 26, 2020

      Hello we apologize but that is not an option available for this unit. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® Model TA 26'L Slider Bed Conveyor 26TA28 115V/1PH - 24"W Belt

Hytrol® Model TA 26'L Slider Bed Conveyor 26TA28 115V/1PH - 24"W Belt

Item #: WBB589176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant