Take 15% off your entire order!

Offer applied at checkout

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-14-O for 14" O.A.W. Omni Conveyors

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-14-O for 14" O.A.W. Omni Conveyors

Item #: WBB1869471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-14-O for 14" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 16 gauge stainless steel tube rollers have 5/16" diameter spring retained stainless steel hex axle, stainless steel semi precision, sealed, shielded, greased bearings and 144 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES15
  • CAPACITY LBS144
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES5/16 Stainless Steel Hex
  • AXLE LENGTH INCHES15
  • BEARINGStainless Steel Semi-Precision, Sealed, Shielded, Greased
  • BETWEEN FRAME WIDTH INCHES14
  • BRANDOmni Metalcraft
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER42007-14-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 16 Ga. Stainless Steel
  • TYPE1-3/8 x 16 Ga. Stainless Steel Roller for 14" Between Frame
  • WEIGHT LBS2.38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-40-GP for 40" O.A.W. Omni Conveyors

Item #: B1869779

Not Yet Rated

Usually ships in 7 to 10 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-14-O for 14" O.A.W. Omni Conveyors

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-14-O for 14" O.A.W. Omni Conveyors

Item #: WBB1869471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant