Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-23-O for 23" O.A.W. Omni Conveyors
See all 77 items in product family

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-23-O for 23" O.A.W. Omni Conveyors

Item #: WBB1869639

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-23-O for 23" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 16 gauge stainless steel tube rollers have 5/16" diameter spring retained stainless steel hex axle, stainless steel semi precision, sealed, shielded, greased bearings and 80 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES24
    • CAPACITY LBS80
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES5/16 Stainless Steel Hex
    • AXLE LENGTH INCHES24
    • BEARINGStainless Steel Semi-Precision, Sealed, Shielded, Greased
    • BETWEEN FRAME WIDTH INCHES23
    • BRANDOmni Metalcraft
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER42007-23-O
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1-3/8
    • TUBE1-3/8" Dia. x 16 Ga. Stainless Steel
    • TYPE1-3/8 x 16 Ga. Stainless Steel Roller for 23" Between Frame
    • WEIGHT LBS3.28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!