discount codeFree shipping over 300

Applied at checkout

1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Quantity

Popular item in this category

Customers Also Viewed

1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-28-O for 28" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge aluminum tube rollers have 1/4" diameter spring retained round axle, plain, oiled bearings and 26 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES29
  • CAPACITY LBS26
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES29
  • BEARINGPlain, Oiled
  • BETWEEN FRAME WIDTH INCHES28
  • BRANDOmni Metalcraft
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER25898-28-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Aluminum
  • TYPE1-3/8 x 18 Ga. Aluminum Roller for 28" Between Frame
  • WEIGHT LBS1.12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top