Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-18-O for 18" O.A.W. Omni Conveyors
See all 77 items in product family

1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-18-O for 18" O.A.W. Omni Conveyors

Item #: WBB1869085

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-18-O for 18" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel tube rollers have 1/4" diameter spring retained round axle, plain, oiled bearings and 46 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES19
    • CAPACITY LBS46
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES1/4 Round
    • AXLE LENGTH INCHES19
    • BEARINGPlain, Oiled
    • BETWEEN FRAME WIDTH INCHES18
    • BRANDOmni Metalcraft
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER25904-18-O
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1-3/8
    • TUBE1-3/8" Dia. x 18 Ga. Galvanized Steel
    • TYPE1-3/8 x 18 Ga. Galvanized Roller for 18" Between Frame
    • WEIGHT LBS1.47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!