Take 15% off your entire order!

Offer applied at checkout

1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 25
  • 29

25

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-28-O for 28" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel tube rollers have 1/4" diameter spring retained round axle, plain, oiled bearings and 25 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES29
  • CAPACITY LBS25
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES29
  • BEARINGPlain, Oiled
  • BETWEEN FRAME WIDTH INCHES28
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBER25904-28-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Galvanized Steel
  • TYPE1-3/8 x 18 Ga. Galvanized Roller for 28" Between Frame
  • WEIGHT LBS2.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-25-GP for 25" O.A.W. Omni Conveyors

Item #: B1869520

Not Yet Rated

Usually ships in 6 to 9 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant