discount codeFree shipping over 300

Applied at checkout

1-3/8" Dia. x 18 Ga. Galvanized Roller 42411-19-O for 19" O.A.W. Omni Conveyors ABEC Bearings

1-3/8" Dia. x 18 Ga. Galvanized Roller 42411-19-O for 19" O.A.W. Omni Conveyors ABEC Bearings

Item #: WBB1869379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 43
  • 49

49

Price: $20.75

Quantity

Popular item in this category

Customers Also Viewed

1-3/8" Dia. x 18 Ga. Galvanized Roller 42411-19-O for 19" O.A.W. Omni Conveyors ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel tube rollers have 1/4" diameter spring retained round axle, ABEC-1 precision, shielded, oiled bearings and 49 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES20
  • CAPACITY LBS49
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES20
  • BEARINGABEC-1 Precision, Shielded, Oiled
  • BETWEEN FRAME WIDTH INCHES19
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBER42411-19-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Galvanized Steel
  • TYPE1-3/8 x 18 Ga. Galvanized Roller for 19" Between Frame
  • WEIGHT LBS1.51
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" Dia. x 18 Ga. Galvanized Roller 42411-19-O for 19" O.A.W. Omni Conveyors ABEC Bearings

1-3/8" Dia. x 18 Ga. Galvanized Roller 42411-19-O for 19" O.A.W. Omni Conveyors ABEC Bearings

Item #: WBB1869379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top