discount codeFree shipping over 300

Applied at checkout

1-3/8" x 18 Ga. Aluminum Roller 25898-22-O for 24" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Aluminum Roller 25898-22-O for 24" O.A.W. Omni Metalcraft Conveyors

Item #: WB986321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Quantity

Popular item in this category

1.9" Dia. PVC Roller 28783-6-O for 6" O.A.W. Omni Conveyors

Usually ships in 6 to 9 days

Not Yet Rated

$17.00

Customers Also Viewed

REPLACEMENT Omni Metalcraft CONVEYOR ROLLER

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge aluminum rollers have ¼" diameter axles, oiled bearings and 90 lb. capacity per roller.

Product Specifications

  • WIDTH INCHES23
  • CAPACITY LBS37
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES23
  • BEARINGPlain, Oiled
  • BETWEEN FRAME WIDTH INCHES22
  • BRANDOmni Metalcraft
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER25898-22-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Aluminum
  • TYPE1-3/8 x 18 Ga. Aluminum Roller for 22" Between Frame
  • WEIGHT LBS0.91
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" x 18 Ga. Aluminum Roller 25898-22-O for 24" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Aluminum Roller 25898-22-O for 24" O.A.W. Omni Metalcraft Conveyors

Item #: WB986321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top