discount codeFree shipping over 300

Applied at checkout

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-10-O for 12" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-10-O for 12" O.A.W. Omni Metalcraft Conveyors

Item #: WB986316

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 90
  • 101

90

Price: $8.30

Quantity

Popular item in this category

Customers Also Viewed

REPLACEMENT Omni Metalcraft CONVEYOR ROLLER

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel rollers have ¼" diameter axles, oiled bearings and 90 lb. capacity per roller.

Product Specifications

  • WIDTH INCHES11
  • CAPACITY LBS90
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES11
  • BEARINGPlain, Oiled
  • BETWEEN FRAME WIDTH INCHES10
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBER25904-10-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Galvanized Steel
  • TYPE1-3/8 x 18 Ga. Galvanized Roller for 10" Between Frame
  • WEIGHT LBS0.88
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: managerchris02@yahoo.com

    Date: January 29, 2014

    galvanized steel rollers
    Your review:
    sturdy well made free moving should be no problem.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" x 18 Ga. Galvanized Steel Roller 25904-10-O for 12" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-10-O for 12" O.A.W. Omni Metalcraft Conveyors

Item #: WB986316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top