discount codeFree shipping over 300

Applied at checkout

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-16-O for 18" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-16-O for 18" O.A.W. Omni Metalcraft Conveyors

Item #: WB986317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 53
  • 60

53

Price: $10.50

Quantity

Popular item in this category

Customers Also Viewed

REPLACEMENT Omni Metalcraft CONVEYOR ROLLER

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel rollers have ¼" diameter axles, oiled bearings and 90 lb. capacity per roller.

Product Specifications

  • WIDTH INCHES17
  • CAPACITY LBS53
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1/4 Round
  • AXLE LENGTH INCHES17
  • BEARINGPlain, Oiled
  • BETWEEN FRAME WIDTH INCHES16
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBER25904-16-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 18 Ga. Galvanized Steel
  • TYPE1-3/8 x 18 Ga. Galvanized Roller for 16" Between Frame
  • WEIGHT LBS1.32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" x 18 Ga. Galvanized Steel Roller 25904-16-O for 18" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Galvanized Steel Roller 25904-16-O for 18" O.A.W. Omni Metalcraft Conveyors

Item #: WB986317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top