discount codeFree shipping over 300

Applied at checkout

1.9" Dia. PVC Roller 28783-30-O for 30" O.A.W. Omni Conveyors

1.9" Dia. PVC Roller 28783-30-O for 30" O.A.W. Omni Conveyors

Item #: WBB1869134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Customers Also Viewed

1.9" Dia. PVC Roller 28783-30-O for 30" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-1/2" Sch 40 (1.9 OD) PVC tube rollers have 7/16" diameter spring retained hex axle, shielded, oiled bearings and 62 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES31-1/4
  • CAPACITY LBS62
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES7/16 Hex
  • AXLE LENGTH INCHES31-1/4
  • BEARINGShielded, Oiled
  • BETWEEN FRAME WIDTH INCHES30
  • BRANDOmni Metalcraft
  • CONSTRUCTIONPVC
  • GROOVE--
  • MANUFACTURERS PART NUMBER28783-30-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1.9
  • SPROCKET--
  • TUBE1-1/2" Sch 40 (1.9" Dia. ) White PVC
  • TYPE1.9 PVC Roller for 30" Between Frame
  • WEIGHT LBS3.19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.9" Dia. PVC Roller 28783-30-O for 30" O.A.W. Omni Conveyors

1.9" Dia. PVC Roller 28783-30-O for 30" O.A.W. Omni Conveyors

Item #: WBB1869134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top