Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. PVC Roller 28783-34-O for 34" O.A.W. Omni Conveyors
See all 373 items in product family

1.9" Dia. PVC Roller 28783-34-O for 34" O.A.W. Omni Conveyors

Item #: WBB1869138

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. PVC Roller 28783-34-O for 34" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-1/2" Sch 40 (1.9 OD) PVC tube rollers have 7/16" diameter spring retained hex axle, shielded, oiled bearings and 49 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES35-1/4
    • CAPACITY LBS49
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES35-1/4
    • BEARINGShielded, Oiled
    • BETWEEN FRAME WIDTH INCHES34
    • BRANDOmni Metalcraft
    • CONSTRUCTIONPVC
    • GROOVE--
    • MANUFACTURERS PART NUMBER28783-34-O
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET--
    • TUBE1-1/2" Sch 40 (1.9" Dia. ) White PVC
    • TYPE1.9 PVC Roller for 34" Between Frame
    • WEIGHT LBS3.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!